Zoro Homepage

Sure-Loc Hardware Logan Dummy Lever, Vintage Bronze

  • Mfr # LN100 11P

  • Zoro # G408411962


product price: $51.25
/ea

Key Features

Includes
Installation Hardware; One Door Knob
For Use With
Residential
Length
4 1/2 in
Material
Zinc
Color
Vintage Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN100 11P
Zoro #
G408411962
UPC #
-
Country of Origin
China

Dimensions

Length
4 1/2 in
Height
4 1/8 in

Details

Includes
Installation Hardware; One Door Knob
For Use With
Residential
Material
Zinc
Color
Vintage Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.