
Sure-Loc Hardware Madison Handleset, Durango Handleset Trim, Satin Nickel
Mfr # MA507-DU-RD 15
Zoro # G108763163
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 1/4 in
Width
2 7/8 in
Height
14 5/8 in
Weight
5.1 lbs
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA507-DU-RD 15
Zoro #
G108763163
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
2 1/4 in
Width
2 7/8 in
Height
14 5/8 in
Details
Weight
5.1 lbs
Color
Satin Nickel
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.