Sure-Loc Hardware Madison Handleset, Grade 2, Edge Handleset Trim Lever, Flat Black

  • Mfr # MA507-G2-EG RH FBL

  • Zoro # G908763196


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 11/16 in
Color
Flat Black
Height
14 5/8 in
Material
Zinc
Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA507-G2-EG RH FBL
Zoro #
G908763196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 11/16 in
Height
14 5/8 in
Width
2 7/8 in

Details

Color
Flat Black
Material
Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.