Sure-Loc Hardware Madison Handleset, Helena Dummy Lever, Satin Nickel

  • Mfr # MA507-HA 15

  • Zoro # G708762948


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 9/16 in
Width
2 7/8 in
Color
Satin Nickel
Material
Zinc
Height
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA507-HA 15
Zoro #
G708762948
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 9/16 in
Width
2 7/8 in
Height
14 5/8 in

Details

Color
Satin Nickel
Material
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.