
Sure-Loc Hardware Madison Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand
Mfr # MA507-SG-LH 11P
Zoro # G308763147
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/8 in
Weight
5.35 lbs
Width
2 7/8 in
Height
14 5/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA507-SG-LH 11P
Zoro #
G308763147
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4 3/8 in
Width
2 7/8 in
Height
14 5/8 in
Details
Weight
5.35 lbs
Material
Zinc
Color
Vintage Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.