Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand
- Mfr # MA507-SB-RH 11P
- Zoro # G708762962
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 9/16 in
Height
14 5/8 in
Color
Vintage Bronze
Material
Zinc
Weight
5.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA507-SB-RH 11P
- Zoro #
- G708762962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Vintage Bronze
- Material
- Zinc
- Weight
- 5.3 lbs
Dimensions
- Handle Length
- 4 9/16 in
- Height
- 14 5/8 in
- Width
- 2 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.