
Sure-Loc Hardware Madison Handleset, Tulip Handleset Trim, Satin Nickel
Mfr # MA507-TL 15
Zoro # G008763010
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 in
Color
Satin Nickel
Height
14 5/8 in
Width
2 7/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA507-TL 15
Zoro #
G008763010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
2 in
Height
14 5/8 in
Width
2 7/8 in
Details
Color
Satin Nickel
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.