Zoro Homepage

Sure-Loc Hardware Marin Dummy Lever, Polished Chrome

  • Mfr # MR100 26

  • Zoro # G508412043


product price: $29.95
/ea

Key Features

Includes
Installation Hardware; One Door Knob
Width
2 9/16 in
For Use With
Residential
Length
4 5/8 in
Height
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR100 26
Zoro #
G508412043
UPC #
-
Country of Origin
China

Dimensions

Width
2 9/16 in
Length
4 5/8 in
Height
2 9/16 in

Details

Includes
Installation Hardware; One Door Knob
For Use With
Residential
Color
Polished Chrome
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.