Sure-Loc Hardware Marin Entrance Lever, Satin Nickel

  • Mfr # MR107 15

  • Zoro # G108413228


product price:  $52.39
/ea

Key Features

Color
Satin Nickel
Length
4 5/8 in
Height
2 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR107 15
Zoro #
G108413228
UPC #
-
Country of Origin
China

Dimensions

Length
4 5/8 in
Height
2 9/16 in
Width
2 9/16 in

Details

Color
Satin Nickel
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Zinc
Weight
2.6 lbs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.