
Sure-Loc Hardware Marin Passage Lever, Flat Black
Mfr # MR101 FBL
Zoro # G308412175
product price: $49.89
/eaKey Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Net Weight
2.5 lbs
Color
Flat Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR101 FBL
Zoro #
G308412175
UPC #
-
Country of Origin
China
Dimensions
Length
4 5/8 in
Height
2 9/16 in
Width
2 9/16 in
Depth
2 1/2 in
Details
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Net Weight
2.5 lbs
Color
Flat Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.