Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Sage Dummy Lever, Satin Nickel, Left Hand

  • Mfr # SG100 15 LH

  • Zoro # G808412019


product price: $16.35
/ea

Key Features

Material
Zinc
Color
Satin Nickel
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG100 15 LH
Zoro #
G808412019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 3/8 in
Height
2 5/8 in

Details

Material
Zinc
Color
Satin Nickel
For Use With
Residential
Includes
Installation Hardware; One Door Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.