Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Sage Dummy Lever, Vintage Bronze, Left Hand

  • Mfr # SG100 11P LH

  • Zoro # G008412062


product price: $17.65
/ea

Key Features

Height
2 5/8 in
Color
Vintage Bronze
Includes
Installation Hardware; One Door Knob
For Use With
Residential
Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG100 11P LH
Zoro #
G008412062
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 5/8 in
Length
4 3/8 in

Details

Color
Vintage Bronze
Includes
Installation Hardware; One Door Knob
For Use With
Residential
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.