
Sure-Loc Hardware Sage Passage Lever, Vintage Bronze
Mfr # SG101 11P
Zoro # G508412166
product price: $31.79
/eaKey Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Vintage Bronze
Net Weight
1.5 lbs
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG101 11P
Zoro #
G508412166
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 5/8 in
Length
4 3/8 in
Depth
2 1/8 in
Details
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Vintage Bronze
Net Weight
1.5 lbs
Material
Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.