Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Loc Hardware Sage Privacy Lever, Satin Nickel

  • Mfr # SG102 15

  • Zoro # G608412219


product price: $30.65
/ea

Key Features

Handle Length
4 3/8 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Height
2 5/8 in
Color
Satin Nickel
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG102 15
Zoro #
G608412219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 3/8 in
Height
2 5/8 in

Details

Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.