
Sure-Loc Hardware Slickrock Passage Knob, Vintage Bronze
Mfr # SR101 11P
Zoro # G908412148
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Material
Brass
Width
2 1/2 in
Length
2 3/4 in
Color
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR101 11P
Zoro #
G908412148
UPC #
-
Country of Origin
China
Dimensions
Height
9 in
Width
2 1/2 in
Length
2 3/4 in
Details
Material
Brass
Color
Vintage Bronze
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.