Sure-Loc Hardware Snowbird Dummy Lever, Flat Black, Left Hand

  • Mfr # SB100 FBL LH

  • Zoro # G908411967


product price: $17.45
/ea

Key Features

Length
4 5/8 in
For Use With
Residential
Color
Flat Black
Includes
Installation Hardware; One Door Knob
Height
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB100 FBL LH
Zoro #
G908411967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 5/8 in
Height
2 9/16 in

Details

For Use With
Residential
Color
Flat Black
Includes
Installation Hardware; One Door Knob
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.