Sure-Loc Hardware Snowbird Dummy Lever, Vintage Bronze, Right Hand,

  • Mfr # SB100 11P RH

  • Zoro # G008411966


product price: $18.15
/ea

Key Features

For Use With
Residential
Color
Vintage Bronze
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB100 11P RH
Zoro #
G008411966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 9/16 in
Length
4 5/8 in

Details

For Use With
Residential
Color
Vintage Bronze
Includes
Installation Hardware; One Door Knob
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.