
Sure-Loc Hardware Snowbird Entry Lever, Satin Nickel
Mfr # SB107 15
Zoro # G508412357
product price: $29.19
/eaKey Features
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Length
4 5/8 in
Material
Zinc
Weight
1.8 lbs
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB107 15
Zoro #
G508412357
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 5/8 in
Height
2 9/16 in
Details
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Zinc
Weight
1.8 lbs
Color
Satin Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.