
Sure-Loc Hardware Snowbird Entry Lever with KA Deadbolt, Vintage Bronze
Mfr # SB107/DB201 11P
Zoro # G508412371
product price:Â $62.45
/eaKey Features
Height
2 9/16 in
Material
Zinc
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Length
4 5/8 in
Color
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB107/DB201 11P
Zoro #
G508412371
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 9/16 in
Length
4 5/8 in
Details
Material
Zinc
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Color
Vintage Bronze
Weight
4 lbs
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.