Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Satin Nickel, Left Hand

  • Mfr # SL507-SG-LH 15

  • Zoro # G308763093


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Handle Length
4 3/8 in
Material
Brass
Height
17 3/4 in
Color
Satin Nickel
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL507-SG-LH 15
Zoro #
G308763093
UPC #
-
Country of Origin
China

Dimensions

Handle Length
4 3/8 in
Height
17 3/4 in
Width
2 3/4 in

Details

Material
Brass
Color
Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.