
Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Satin Nickel, Right Hand
Mfr # SL507-SB-RH 15
Zoro # G308762966
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 9/16 in
Color
Satin Nickel
Height
17 3/4 in
Width
2 3/4 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL507-SB-RH 15
Zoro #
G308762966
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 9/16 in
Height
17 3/4 in
Width
2 3/4 in
Details
Color
Satin Nickel
Material
Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.