Sure-Loc Hardware Solitude Handleset, Tahoe Handleset Trim, Vintage Bronze

  • Mfr # SL507-TA 11P

  • Zoro # G808762923


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Handle Length
2 in
Width
2 3/4 in
Material
Brass
Color
Vintage Bronze
Height
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL507-TA 11P
Zoro #
G808762923
UPC #
-
Country of Origin
China

Dimensions

Handle Length
2 in
Width
2 3/4 in
Height
17 3/4 in

Details

Material
Brass
Color
Vintage Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.