Sure-Loc Hardware Stainless Steel House Number 6, No. 0, Satin Stainless

  • Mfr # HNSS6-0 SS

  • Zoro # G208412701


product price:  $19.29
/ea

Key Features

Material
Stainless Steel
Character Height
6 in
Character Color
Satin Stainless
Includes
Intallation Hardware
Width
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNSS6-0 SS
Zoro #
G208412701
UPC #
-
Country of Origin
China

Dimensions

Character Height
6 in
Width
4 7/8 in

Details

Material
Stainless Steel
Character Color
Satin Stainless
Includes
Intallation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.