Sure-Loc Hardware Stainless Steel House Number 6, No. 1, Satin Brass

  • Mfr # HNSS6-1 SB

  • Zoro # G008412697


product price:  $29.69
/ea

Key Features

Material
Stainless Steel
Character Height
6 in
Character Color
Satin Brass
Includes
Intallation Hardware
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNSS6-1 SB
Zoro #
G008412697
UPC #
-
Country of Origin
China

Dimensions

Character Height
6 in
Width
2 in

Details

Material
Stainless Steel
Character Color
Satin Brass
Includes
Intallation Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.