Sure-Loc Hardware Stockholm Handleset, Juneau Handleset Trim, Polished Chrome
- Mfr # SH507-R-JU 26
- Zoro # G408762941
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Handle Length
5 5/16 in
Color
Polished Chrome
Weight
5.35 lbs
Material
Zinc
Width
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH507-R-JU 26
- Zoro #
- G408762941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Handle Length
- 5 5/16 in
- Width
- 2 7/16 in
- Height
- 12 5/8 in
Details
- Color
- Polished Chrome
- Weight
- 5.35 lbs
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.