Zoro Homepage

Sure-Loc Hardware Torino Passage Lever, Polished Chrome

  • Mfr # TR101 26

  • Zoro # G608412165


product price: $54.49
/ea

Key Features

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Polished Chrome
Net Weight
2.7 lbs
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR101 26
Zoro #
G608412165
UPC #
-
Country of Origin
China

Dimensions

Height
2 3/4 in
Depth
2 3/4 in
Length
5 1/4 in

Details

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Polished Chrome
Net Weight
2.7 lbs
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.