
Sure-Loc Hardware Torino Passage Lever, Satin Nickel
Mfr # TR101 15
Zoro # G808412187
product price: $54.49
/eaKey Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Height
2 3/4 in
Color
Satin Nickel
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR101 15
Zoro #
G808412187
UPC #
-
Country of Origin
China
Dimensions
Height
2 3/4 in
Length
5 1/4 in
Depth
2 3/4 in
Details
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Satin Nickel
Material
Zinc
Net Weight
2.7 lbs
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.