
Sure-Loc Hardware Vail Handleset, Basel Handleset Trim, Flat Black
Mfr # VL507-BS FBL
Zoro # G408763207
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 11/16 in
Width
3 in
Weight
9.8 lbs
Height
18 7/8 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL507-BS FBL
Zoro #
G408763207
UPC #
-
Country of Origin
China
Dimensions
Handle Length
4 11/16 in
Width
3 in
Height
18 7/8 in
Details
Weight
9.8 lbs
Material
Brass
Color
Flat Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.