
Sure-Loc Hardware Ventura Two-Post Paper Holder, Polished Chrome
Mfr # VT-PH2 26
Zoro # G608412950
product price: $14.65
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT-PH2 26
Zoro #
G608412950
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Height
2 1/8 in
Width
6 in
Dispenser Depth
2 in
Dispenser Width
3.5 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Color
Polished Chrome
Includes
Mounting Hardware
For Use With
Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.