
Sure-Loc Hardware Verona Privacy Lever, Flat Black
Mfr # VN102 FBL
Zoro # G408412235
product price: $51.95
/eaKey Features
Handle Length
4 11/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Flat Black
Height
2 9/16 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN102 FBL
Zoro #
G408412235
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4 11/16 in
Height
2 9/16 in
Details
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Flat Black
Material
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.