Tahoe Dummy Knobset, Flat Black
- Mfr # TA100 FBL
- Zoro # G008412093
product price:Â
$
10.19
/ea
Key Features
Material
Brass
Width
2 9/16 in
For Use With
Residential
Includes
Installation Hardware; One Door Lever
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA100 FBL
- Zoro #
- G008412093
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 9/16 in
- Height
- 3 in
Details
- Material
- Brass
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Lever
- Color
- Flat Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.