Shop SURE-LOC HARDWARE
See all product information
Create Account
Tahoe Entry Knobset, Satin Stainless
- Mfr # TA107 32D
- Zoro # G208412435
product price:Â
$
20.75
/ea
Key Features
Material
Brass
Width (In.)
2 9/16 in
Includes
Two Door Levers; Latch; Strike; Installation Hardware; Lock
Height
3 in
Color
Satin Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA107 32D
- Zoro #
- G208412435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Includes
- Two Door Levers; Latch; Strike; Installation Hardware; Lock
- Color
- Satin Stainless
Dimensions
- Width (In.)
- 2 9/16 in
- Height
- 3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.