Shop SURE-LOC HARDWARE
See all product information
Create Account
Torino Privacy Lever, Satin Nickel
- Mfr # TR102 15
- Zoro # G908412247
product price:Â
$
56.79
/ea
Key Features
Handle Length
5 1/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel
Height
2 3/4 in
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR102 15
- Zoro #
- G908412247
- UPC #
- -
- Country of Origin
- China
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color
- Satin Nickel
- Material
- Zinc
Dimensions
- Handle Length
- 5 1/4 in
- Height
- 2 3/4 in
- Width
- 2 3/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.