Shop SURE-LOC HARDWARE
See all product information
Create Account
Torrey Passage Knob, Satin Brass
- Mfr # TY101 SB
- Zoro # G408412136
product price:Â
$
97.99
/ea
Key Features
Height
2 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Width
2 3/4 in
Color
Satin Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY101 SB
- Zoro #
- G408412136
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 3/4 in
- Width
- 2 3/4 in
Details
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Color
- Satin Brass
- Material
- Brass
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.