Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Torrey Privacy Knob, Flat Black
Mfr # TY102 FBL
Zoro # G708412324
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Lockset Material
Brass
Width
2 3/4 in
Color
Flat Black
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY102 FBL
- Zoro #
- G708412324
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 3/4 in
- Height
- 2 3/4 in
Details
- Lockset Material
- Brass
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.