Touch Screen Deadbolt With Z Wave Function, Satin Nickel
- Mfr # DK201-TSZW 15
- Zoro # G108413327
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Height
6 7/8 in
Width
2 3/4 in
Material
Zinc
Net Weight
3.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DK201-TSZW 15
- Zoro #
- G108413327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6 7/8 in
- Width
- 2 3/4 in
- Depth
- 2 in
Details
- For Use With
- Residential
- Color
- Satin Nickel
- Material
- Zinc
- Net Weight
- 3.9 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.