Turin Handleset, Basel Handleset Trim, Satin Brass
- Mfr # TN507-BS SB
- Zoro # G808763012
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 11/16 in
Width
2 13/32 in
Weight
10 lbs
Color
Satin Brass
Height
17 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TN507-BS SB
- Zoro #
- G808763012
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 4 11/16 in
- Width
- 2 13/32 in
- Height
- 17 3/4 in
Details
- Weight
- 10 lbs
- Color
- Satin Brass
- Material
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.