Turin Handleset, Logan Handleset Trim, Satin Brass
- Mfr # TN507-LN SB
- Zoro # G908763165
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 1/2 in
Material
Zinc
Color
Satin Brass
Width
2 13/32 in
Weight
10 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN507-LN SB
- Zoro #
- G908763165
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Satin Brass
- Weight
- 10 lbs
Dimensions
- Handle Length
- 4 1/2 in
- Width
- 2 13/32 in
- Height
- 17 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.