Vail Handleset, Flat Black
- Mfr # VL507 FBL
- Zoro # G508762902
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Color
Flat Black
Weight
8.5 lbs
Width
3 in
Height
18 7/8 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL507 FBL
- Zoro #
- G508762902
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 18 7/8 in
Details
- Color
- Flat Black
- Weight
- 8.5 lbs
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.