Shop SURE-LOC HARDWARE
See all product information
Create Account
Vail Handleset, Logan Handleset Trim, Vintage Bronze
- Mfr # VL507-LN 11P
- Zoro # G008762914
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 1/2 in
Weight
9.8 lbs
Color
Vintage Bronze
Width
3 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL507-LN 11P
- Zoro #
- G008762914
- UPC #
- -
- Country of Origin
- China
- Weight
- 9.8 lbs
- Color
- Vintage Bronze
- Material
- Brass
Dimensions
- Handle Length
- 4 1/2 in
- Width
- 3 in
- Height
- 18 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.