Shop SURE-LOC HARDWARE
See all product information
Create Account
Vail Handleset, Zermatt Full Plate Handleset Trim, Satin Brass
- Mfr # VL507-ZT SB
- Zoro # G608763199
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 1/4 in
Width
3 in
Weight
9.8 lbs
Height
18 7/8 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL507-ZT SB
- Zoro #
- G608763199
- UPC #
- -
- Country of Origin
- China
- Weight
- 9.8 lbs
- Material
- Brass
- Color
- Satin Brass
Dimensions
- Handle Length
- 2 1/4 in
- Width
- 3 in
- Height
- 18 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.