Ventura 24 Towel Bar, Satin Brass
- Mfr # VT-TB24 SB
- Zoro # G608412806
product price:Â
$
26.85
/ea
Key Features
Material
Zinc
Color
Satin Brass
Width
24 in
Height
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT-TB24 SB
- Zoro #
- G608412806
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Satin Brass
Dimensions
- Width
- 24 in
- Height
- 2.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.