Shop SURE-LOC HARDWARE
See all product information
Create Account
Ventura Robe Hook, Flat Black
- Mfr # VT-RH1 FBL
- Zoro # G208412992
product price:Â
$
9.39
/ea
Key Features
Material
Zinc
Color
Flat Black
Width
2 1/8 in
Height
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-RH1 FBL
- Zoro #
- G208412992
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 1/8 in
- Height
- 2 1/8 in
Details
- Material
- Zinc
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.