Ventura Single Post Paper Holder, Satin Brass
- Mfr # VT-PH1 SB
- Zoro # G408412921
product price:Â
$
17.49
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-PH1 SB
- Zoro #
- G408412921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 3/4 in
- Depth
- 3 in
- Height
- 3 5/8 in
- Dispenser Depth
- 3.75 in
- Dispenser Width
- 4.3 in
- Dispenser Height
- 2.6 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Dispenser Material
- Zinc
- Color
- Satin Brass
- Includes
- Mounting Hardware
- For Use With
- Residential
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.