Shop SURE-LOC HARDWARE
See all product information
Create Account
Verona Dummy Lever, Flat Black
- Mfr # VN100 FBL
- Zoro # G508412050
product price:Â
$
30.39
/ea
Key Features
Height
2 9/16 in
Includes
Installation Hardware; One Door Knob
Color
Flat Black
Length
4 11/16 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VN100 FBL
- Zoro #
- G508412050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Includes
- Installation Hardware; One Door Knob
- Color
- Flat Black
- Material
- Zinc
- For Use With
- Residential
Dimensions
- Height
- 2 9/16 in
- Length
- 4 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.