Shop SURE-LOC HARDWARE
See all product information
Create Account
Verona Dummy Lever, Satin Nickel
- Mfr # VN100 15
- Zoro # G808412026
product price:Â
$
25.69
/ea
Key Features
Includes
Installation Hardware; One Door Knob
Material
Zinc
For Use With
Residential
Color
Satin Nickel
Height
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VN100 15
- Zoro #
- G808412026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 9/16 in
- Length
- 4 11/16 in
Details
- Includes
- Installation Hardware; One Door Knob
- Material
- Zinc
- For Use With
- Residential
- Color
- Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.