Trenching Shovel with Fiberglass Handle

  • Mfr # F4TS

  • Zoro # G502694513


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Handle Length
58.6
Outside Diameter
5
Blade Type
Trenching
Blade Width
4 in
Overall Height
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4TS
Zoro #
G502694513
UPC #
680061004669
Country of Origin
United States

Dimensions

Handle Length
58.6
Outside Diameter
5
Blade Width
4 in
Overall Height
8.2 in

Details

Item
Trenching Shovel
Blade Type
Trenching

Description

  • Extra-thick, chromoly steel blades for unsurpassed strength
  • Closed back prevents soil buildup
  • Forward-turned step provides added leverage
  • Steep lift angle is ideal for trench digging and clean out
  • 4"W blade
  • 59"L overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.