CCT-SS-2 SS Crimp tool Ins-sup
Mfr # SSI-CS10
Zoro # G912481857
product price: $974.99
/ea
Free Shipping & Returns
Key Features
Features
Low Profile, Multiple Moisture Seals, Outdoor Applications, Resilient
For Use With Mfr. Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Crimping Capacity
18 to 14 AWG
Compatible with Manufacturer Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Ratcheting Mechanism
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSI-CS10
Zoro #
G912481857
UPC #
-
Country of Origin
Germany
Dimensions
Minimum Compatible Wire Size
18 AWG
Maximum Compatible Wire Size
14 AWG
Details
Item
Wire Crimper
Features
Low Profile, Multiple Moisture Seals, Outdoor Applications, Resilient
For Use With Mfr. Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Crimping Capacity
18 to 14 AWG
Compatible with Manufacturer Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Ratcheting Mechanism
Yes
Compatible Terminal Type
Insulated
Includes Wire Stripper
Yes
Jaw Opening Type
Spring Return
Compatible Connector Type
Sure-Seal Insulation Support Contacts
Standards
RoHS
Tool Weight
0.71 lb
Crimper Style
Wire Crimper
Compatible Manufacturer Part Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Compatible Manufacturer Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Compatible with Manufacturer Model No.
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Compatible with Mfr. Model No.
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
For Use with Mfr Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Compatible Pump Manufacturer Part Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Compatible Mfr. Model Number
030-2196-001, 030-2196-006, 031-1267-001, 031-1267-005
Description
Hand Crimpers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.