Sprayer, Aluminum, 16 oz.
Mfr # B8000PL
Zoro # G2684068
product price: $50.49
/eaKey Features
For Use With
Automotive Paint Finsihes
Appearance
Aerosol
Includes
Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle
Container Size
16 oz.
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8000PL
Zoro #
G2684068
UPC #
-
Country of Origin
United States
Dimensions
Container Size
16 oz.
Details
Item
Red Powder Coated Aluminum Sprayer With Plastic Top
For Use With
Automotive Paint Finsihes
Appearance
Aerosol
Includes
Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle
Container Type
Can
Description
Sprayer,Aluminum,16 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.