Zoro Homepage
This item is Discontinued.
Sure Shot Sprayer, Plated, Aluminum, 16 oz. B8400CB

Sprayer, Plated, Aluminum, 16 oz. (Discontinued)

  • Mfr # B8400CB
  • Zoro # G2684153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8400CB
Zoro #
G2684153
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 oz.

Details

Includes
Extra Valve And Nozzle Assortment, Including: 2 Fine, 2 Regular, 2 Medium, 2 Coarse And 1 Pin Stream Nozzle
Container Type
Can
For Use With
Automotive Paint Finsihes
Appearance
Aerosol
Item
Electroless Nickel Plated Aluminum Sprayer With A Brushed Finish And Chrome Plated Brass Top

Description

Sprayer,Plated,Aluminum,16 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.